Apply to be a TradeMaster!
Main product image of Hopkins Outdoor Collection 16 inch Small Post Light Pole Lantern Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Hopkins Outdoor Collection 16 inch Small Post Light Pole Lantern Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-6116
Rating:
(0)
Q&A:
(0)
Hopkins Outdoor Collection 16 inch Small Post Light Pole Lantern Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$83.99 each
In Stock
In Stock
Get 95 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Mount
Post
Product Highlight: Finish
Matte Black
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v

Description

–
Reminiscent of Tudor-inspired style, the Hopkins Outdoor Lighting Collection guarantees an elegant grace to your home's exterior. Perfect illumination is provided with multiple clear glass panes showcasing the bulb; go with a vintage-filament bulb for maximum effect. A matte black finish accentuates the curves and planes of the die-cast aluminum fixture body with its rich depth. The time-honored design of the Satco 60-6116 small post light will shine brightly on your home's exterior landscape for years to come.

Features
  • Accepts one (1) 100-watt Medium Base Bulb
  • Die-cast aluminum construction
  • Clear glass
  • Matte black finish
  • Dimensions: 16.56 inches high x 6 inch diameter
  • Wet location rated
  • 1-year warranty
  • Easy to install with included instructions and mounting hardware. Pier mount and post sold separately

Specs

–
Bulb Included:

No

Energy Star Rated:

No

ADA:

No

Material:

Die-Cast Aluminum

Glass

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Base Type:

Medium

Location Rating:

Wet

Series:

Hopkins

ANSI Base:

E26

Country of Origin:

China

Mount:

Post

Application:

Outdoor

Replaceable Light Source:

Yes

Product Type:

Post Lantern

Glass Finish:

Clear Glass

Finish:

Matte Black

CCT Selectable:

No

Wattage:

100

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Style:

Traditional

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy