Apply to be a TradeMaster!
Main product image of Sherwood 2 Light Vanity 16" Iron Black w/ Brushed Nickel Accents
Magnifying glass
Hover image to zoom

Sherwood 2 Light Vanity 16" Iron Black w/ Brushed Nickel Accents

Brand:
Nuvo
SKU:
60-6122
Rating:
(0)
Q&A:
(0)
Sherwood 2 Light Vanity 16" Iron Black w/ Brushed Nickel Accents
Magnifying glass
Hover image to zoom
$134.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Finish
Brushed Nickel Accents, Iron Black
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v

Description

–


Features
  • Iron black finish
  • Brushed nickel accents
  • Clear glass
  • Requires two (2) T9 bulbs
  • Medium lamp base
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Bulb Included:

Yes

Energy Star Rated:

No

Cri:

100

Product Type:

Vanity

Warranty:

1 Year Limited (Fixtures)

Material:

Steel

Finish:

Brushed Nickel Accents

Iron Black

Dimmable:

Lamp Dependent

Color Temperature:

Warm White

Power Method:

Hardwired

Number of Lamps:

2

Base Type:

Medium

Voltage:

120v

Glass Finish:

Clear Glass

ADA:

No

Replaceable Light Source:

Yes

Wattage:

80

Location Rating:

Damp

CCT Selectable:

No

CCT (Kelvin):

2700K

Application:

Indoor

Mount:

Wall

Country of Origin:

China

ANSI Base:

E26

Technology:

Incandescent

Series:

Sherwood

Lamp Type:

T9

Lumens:

320

Style:

Contemporary

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy