Apply to be a TradeMaster!
Main product image of Polaris 4 Light 30" Vanity w/ Satin Frosted Glass Shades
Magnifying glass
Hover image to zoom

Polaris 4 Light 30" Vanity w/ Satin Frosted Glass Shades

Brand:
Nuvo
SKU:
60-614
Rating:
(0)
Q&A:
(0)
Polaris 4 Light 30" Vanity w/ Satin Frosted Glass Shades
Magnifying glass
Hover image to zoom
$321.99 each
In Stock
In Stock
Get 731 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Mount
Wall
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No

Description

–
The Polaris 60-614 features classic geometric design elements which deliver a clean, crisp appearance. This 4 light, 30 inch vanity fixture is beautifully finished in Brushed Nickel and features Satin Frosted Glass Shades. Elegant contemporary, this vanity fixture adds style to any home.

Features
  • Polaris Collection
  • Width: 29.75 inches, Height: 8.25 inches
  • Brushed Nickel Finish
  • Satin Frosted Glass Finish
  • Material: Glass and Metal
  • Damp location rated for indoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Material:

Metal

Glass

Bulb Included:

No

Mount:

Wall

Application:

Indoor

CCT Selectable:

No

Country of Origin:

China

Finish:

Brushed Nickel

ADA:

No

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Glass Finish:

Satin Frosted

Power Method:

Hardwired

Energy Star Rated:

No

Product Type:

Vanity

Wattage:

100

Location Rating:

Damp

Dimmable:

Lamp Dependent

ANSI Base:

E26

Replaceable Light Source:

Yes

Voltage:

120v

Number of Lamps:

4

Series:

Polaris

Style:

Contemporary

Technology:

Lamp Dependent

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy