Apply to be a TradeMaster!
Main product image of 1 Light 11" Wall Lantern Onion Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

1 Light 11" Wall Lantern Onion Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-630
Rating:
(0)
Q&A:
(0)
1 Light 11" Wall Lantern Onion Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$57.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v

Description

–
The Onion Lantern 60-630 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in White and complimented by Clear Seed Glass. This fixture uses (1) 60 watt A19 maximum/medium base bulb.

Features
  • Diameter: 6.00 inches, Height: 10.63 inches
  • White Finish
  • Clear Seeded Glass
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Down installation
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

CCT Selectable:

No

ADA:

No

Style:

Utility

Base Type:

Medium

Location Rating:

Wet

Product Type:

Wall Lantern

Lamp Type:

A19

Material:

Aluminum

Technology:

Lamp Dependent

Bulb Included:

No

ANSI Base:

E26

Application:

Outdoor

Glass Finish:

Clear Seeded

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Energy Star Rated:

No

Wattage:

60

Country of Origin:

China

Number of Lamps:

1

Voltage:

120v

Dimmable:

Lamp Dependent

Finish:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy