Apply to be a TradeMaster!
Main product image of 1 Light 11" Wall Lantern Onion Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

1 Light 11" Wall Lantern Onion Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-632
Rating:
(0)
Q&A:
(0)
1 Light 11" Wall Lantern Onion Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 242 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Aluminum
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Textured Black

Description

–
The Onion Lantern 60-632 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in Textured Black and complimented by Clear Seed Glass. This fixture uses (1) 60 watt A19 maximum/medium base bulb.

Features
  • Diameter: 6.00 inches, Height: 10.63 inches
  • Textured Black Finish
  • Clear Seeded Glass
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Down installation
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Wattage:

60

Country of Origin:

China

ADA:

No

Application:

Outdoor

Material:

Aluminum

Energy Star Rated:

No

CCT Selectable:

No

ANSI Base:

E26

Number of Lamps:

1

Glass Finish:

Clear Seeded

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Style:

Utility

Base Type:

Medium

Power Method:

Hardwired

Technology:

Lamp Dependent

Lamp Type:

A19

Finish:

Textured Black

Bulb Included:

No

Mount:

Wall

Location Rating:

Wet

Replaceable Light Source:

Yes

Product Type:

Wall Lantern

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy