Apply to be a TradeMaster!
Main product image of 1 Light 11" Wall Lantern Piper Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

1 Light 11" Wall Lantern Piper Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-633
Rating:
(0)
Q&A:
(0)
1 Light 11" Wall Lantern Piper Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 43 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall

Description

–
The Piper Lantern 60-633 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in White and complimented by Clear Seed Glass. This fixture uses (1) 60 watt A19 maximum/medium base bulb.

Features
  • Diameter: 5.00 inches, Height: 10.63 inches
  • White Finish
  • Clear Seeded Glass
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Down installation
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Base Type:

Medium

Technology:

Lamp Dependent

CCT Selectable:

No

Finish:

White

Energy Star Rated:

No

Product Type:

Wall Lantern

Location Rating:

Wet

ANSI Base:

E26

Replaceable Light Source:

Yes

Glass Finish:

Clear Seeded

Lamp Type:

A19

Country of Origin:

China

Number of Lamps:

1

Power Method:

Hardwired

Material:

Aluminum

Style:

Utility

Application:

Outdoor

Warranty:

1 Year Limited (Fixtures)

Mount:

Wall

ADA:

No

Dimmable:

Lamp Dependent

Voltage:

120v

Wattage:

60

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy