Apply to be a TradeMaster!
Main product image of 1 Light 11" Wall Lantern Piper Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

1 Light 11" Wall Lantern Piper Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-635
Rating:
(0)
Q&A:
(0)
1 Light 11" Wall Lantern Piper Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 797 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall
Product Highlight: Material
Aluminum
Product Highlight: Voltage
120v

Description

–
The Piper Lantern 60-635 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in Textured Black and complimented by Clear Seed Glass. This fixture uses (1) 60 watt A19 maximum/medium base bulb.

Features
  • Diameter: 5.00 inches, Height: 10.63 inches
  • Textured Black Finish
  • Clear Seeded Glass
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Down installation
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Replaceable Light Source:

Yes

Number of Lamps:

1

Application:

Outdoor

Power Method:

Hardwired

Wattage:

60

Base Type:

Medium

Dimmable:

Lamp Dependent

Country of Origin:

China

Bulb Included:

No

Glass Finish:

Clear Seeded

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Wet

Mount:

Wall

Material:

Aluminum

Voltage:

120v

ADA:

No

Product Type:

Wall Lantern

Style:

Utility

CCT Selectable:

No

Technology:

Lamp Dependent

Lamp Type:

A19

Energy Star Rated:

No

Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy