Apply to be a TradeMaster!
Main product image of 1 Light 9" Wall Lantern Cube Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

1 Light 9" Wall Lantern Cube Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-637
Rating:
(0)
Q&A:
(0)
1 Light 9" Wall Lantern Cube Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$35.99 each
In Stock
In Stock
Get 863 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Wall
Product Highlight: Material
Aluminum
Product Highlight: Voltage
120v

Description

–
The Cube Lantern 60-637 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in Old Bronze and complimented by Clear Seed Glass. This fixture uses (1) 60 watt A19 maximum/medium base bulb.

Features
  • Width: 4.38 inches, Height: 8.63 inches
  • Old Bronze Finish
  • Clear Beveled Glass
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Down installation
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Number of Lamps:

1

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Power Method:

Hardwired

Bulb Included:

No

Wattage:

60

Mount:

Wall

ANSI Base:

E26

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Style:

Utility

Material:

Aluminum

Voltage:

120v

ADA:

No

Country of Origin:

China

Finish:

Old Bronze

Location Rating:

Wet

Application:

Outdoor

Product Type:

Wall Lantern

CCT Selectable:

No

Glass Finish:

Clear Beveled

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy