Apply to be a TradeMaster!
Main product image of 1 Light 9" Wall Lantern Cube Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

1 Light 9" Wall Lantern Cube Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-638
Rating:
(0)
Q&A:
(0)
1 Light 9" Wall Lantern Cube Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$35.99 each
In Stock
In Stock
Get 540 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall
Product Highlight: Finish
Textured Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts

Description

–
The Cube Lantern 60-638 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in Textured Black and complimented by Clear Seed Glass. This fixture uses (1) 60 watt A19 maximum/medium base bulb.

Features
  • Width: 4.38 inches, Height: 8.63 inches
  • Textured Black Finish
  • Clear Beveled Glass
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Down installation
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Style:

Utility

Material:

Aluminum

Energy Star Rated:

No

Bulb Included:

No

Country of Origin:

China

Location Rating:

Wet

Base Type:

Medium

Product Type:

Wall Lantern

Glass Finish:

Clear Beveled

Mount:

Wall

Application:

Outdoor

Finish:

Textured Black

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

ANSI Base:

E26

Dimmable:

Lamp Dependent

CCT Selectable:

No

Number of Lamps:

1

Wattage:

60

Technology:

Lamp Dependent

ADA:

No

Power Method:

Hardwired

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy