| Lamp Type: | T9 |
|---|---|
| Base Type: | Medium |
| ADA: | No |
| ANSI Base: | E26 |
| Material: | Steel |
| Dimmable: | Lamp Dependent |
| Finish: | Iron Black |
| Glass Finish: | Clear Seeded |
| CCT Selectable: | No |
| Replaceable Light Source: | Yes |
| Style: | Traditional |
| Warranty: | 1 Year Limited (Fixtures) |
| Series: | Donzi |
| Power Method: | Hardwired |
| Location Rating: | Damp |
| Application: | Indoor |
| Country of Origin: | China |
| Product Type: | Vanity |
| Wattage: | 60 |
| Number of Lamps: | 1 |
| Voltage: | 120v |
| Bulb Included: | Yes |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Mount: | Wall |