Apply to be a TradeMaster!
Main product image of 1 Light 9" Wall Lantern Hood Lantern w/ Satin Frosted Glass
Magnifying glass
Hover image to zoom

1 Light 9" Wall Lantern Hood Lantern w/ Satin Frosted Glass

Brand:
Nuvo
SKU:
60-640
Rating:
(0)
Q&A:
(0)
1 Light 9" Wall Lantern Hood Lantern w/ Satin Frosted Glass
Magnifying glass
Hover image to zoom
$40.20 each
In Stock
In Stock
Get 75 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Old Bronze
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum

Description

–
The 60-640 is both stylish and affordable. This fixture is beautifully finished in Old Bronze. It features a Satin Frosted Glass and is CUL Wet Location listed. This item would make for a perfect addition to the exterior of your home.

Features
  • Diameter: 6.00 inches, Height: 8.88 inches
  • Old Bronze Finish
  • Satin Frosted Glass
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Down installation
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Wattage:

60

Lamp Type:

A19

Power Method:

Hardwired

ANSI Base:

E26

Bulb Included:

No

Application:

Outdoor

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Finish:

Old Bronze

Style:

Utility

Technology:

Lamp Dependent

Voltage:

120v

Country of Origin:

China

Location Rating:

Wet

Base Type:

Medium

Material:

Aluminum

Mount:

Wall

CCT Selectable:

No

ADA:

No

Energy Star Rated:

No

Product Type:

Wall Lantern

Glass Finish:

Satin Frosted

Number of Lamps:

1

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy