Apply to be a TradeMaster!
Main product image of Lansing 1 Light 10" Outdoor Wall Lantern w/ Etched Glass
Magnifying glass
Hover image to zoom

Lansing 1 Light 10" Outdoor Wall Lantern w/ Etched Glass

Brand:
Nuvo
SKU:
60-6401
Rating:
(0)
Q&A:
(0)
Lansing 1 Light 10" Outdoor Wall Lantern w/ Etched Glass
Magnifying glass
Hover image to zoom
$161.99 each
In Stock
In Stock
Get 125 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Textured Black
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired

Description

–
The Lansing 60-6401 single light, 10 inch outdoor lantern is a traditional lantern, with contemporary style. The textured black fixture is made of steel for a durable lantern designed to withstand harsh weather conditions. Impress your guests, and keep your family safe with Lansing.

Features
  • Width: 7.00 inches, Height: 9.88 inches
  • Hardwire connection
  • Etched glass
  • Medium Base
  • A19 Lamp shape
  • Wet location rated for outdoor use
  • Easy installation
  • RoHS compliant
  • 1 year limited warranty

Specs

–
ADA:

No

Base Type:

Medium

Material:

Steel

Style:

Traditional

ANSI Base:

E26

Energy Star Rated:

No

Number of Lamps:

1

Finish:

Textured Black

Location Rating:

Wet

Lamp Type:

A19

Technology:

Lamp Dependent

Glass Finish:

Etched Glass

CCT Selectable:

No

Dimmable:

Lamp Dependent

Wattage:

100

Replaceable Light Source:

Yes

Country of Origin:

China

Series:

Lansing

Application:

Outdoor

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Product Type:

Wall Lantern

Bulb Included:

No

Voltage:

120v

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy