Apply to be a TradeMaster!
Main product image of Payne 1 Light Mini Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Payne 1 Light Mini Pendant w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-6412
Rating:
(0)
Q&A:
(0)
Payne 1 Light Mini Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$129.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Black
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Cord Length
144"

Description

–
The Payne 60-6412 single light mini pendant is an elegant lighting solution with an understated design. Perfect for anywhere in the home, the midnight bronze, steel framework with clear beveled glass will add style to the living room or foyer. Chic and traditional, let Payne add sophistication to your home.

Features
  • Diameter: 6.50 inches, Height: 8.50 inches
  • Hardwire connection
  • Clear Beveled glass
  • Medium Base
  • G25 Lamp shape
  • Dry location rated for indoor use
  • Easy installation
  • RoHS compliant
  • 1 year limited warranty

Specs

–
Energy Star Rated:

No

Number of Lamps:

1

Dimmable:

Lamp Dependent

Product Type:

Mini Pendant

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Base Type:

Medium

Finish:

Black

Power Method:

Hardwired

Glass Finish:

Clear Beveled

Country of Origin:

China

Lamp Type:

G25

Wattage:

60

Cord Length:

144"

Style:

Traditional

Series:

Payne

CCT Selectable:

No

Location Rating:

Dry

Mount:

Ceiling

Technology:

Lamp Dependent

Material:

Steel

ANSI Base:

E26

Application:

Indoor

Bulb Included:

No

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy