Apply to be a TradeMaster!
Main product image of Payne 4 Light Semi-Flush w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Payne 4 Light Semi-Flush w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-6413
Rating:
(0)
Q&A:
(0)
Payne 4 Light Semi-Flush w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$274.99 each
In Stock
In Stock
Get 97 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Midnight Bronze
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No

Description

–
The Payne 60-6413 semi-flush mount features an elegant, understated design perfect for today's transitional style. The metal framework is finished in Midnight Bronze and feature brass-colored sleeve accents on the sockets. Use G25 shaped bulbs to enhance the overall look and highlight the clear, beveled glass panes set at intervals around the fixture. Install in a mudroom or a powder room or maybe a laundry room needs to kick it up a notch with much needed style. The applications are endless.

Features
  • Uses four 60 watt medium base G25 bulbs or LED equivalent (not included)
  • Midnight bronze finish provides a dash of earthiness to your décor
  • Fixture dimensions: 11.63-inch height, 17.13-inch diameter
  • Compatible with dimmable bulbs
  • Entry Way; Kitchen; Dining; Bath; Hallway
  • Includes mounting hardware and installation instructions
  • Rated for Indoor Locations; Not Recommended for Outdoor Use
  • Can be used with dimmable bulbs
  • Clear beveled glass accents
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Finish:

Midnight Bronze

Country of Origin:

China

Bulb Included:

No

Technology:

Lamp Dependent

Location Rating:

Dry

Style:

Traditional

Glass Finish:

Clear Beveled

Voltage:

120v

Series:

Payne

Mount:

Ceiling

Wattage:

60

Replaceable Light Source:

Yes

Application:

Indoor

CCT Selectable:

No

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Product Type:

Semi Flush

Base Type:

Medium

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

4

Lamp Type:

G25

Material:

Steel

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy