Apply to be a TradeMaster!
Main product image of Payne 4 Light Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Payne 4 Light Pendant w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-6414
Rating:
(0)
Q&A:
(0)
Payne 4 Light Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$303.99 each
In Stock
In Stock
Get 59 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Cord Length
144"
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Midnight Bronze
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Steel

Description

–
The Payne 60-6414 four light pendant is an elegant lighting solution with an understated design. Perfect for the home, the midnight bronze, steel framework with clear beveled glass will add style to the living room or foyer. Chic and traditional, let Payne add sophistication to your home.

Features
  • Diameter: 22.00 inches, Height: 8.00 inches
  • Hardwire connection
  • Midnight Bronze Finish
  • Medium Base
  • G25 Lamp shape
  • Dry location rated for indoor use
  • Easy installation
  • RoHS compliant
  • 1 year limited warranty

Specs

–
Base Type:

Medium

Bulb Included:

No

Voltage:

120v

Country of Origin:

China

Cord Length:

144"

Wattage:

60

Dimmable:

Lamp Dependent

Lamp Type:

G25

CCT Selectable:

No

Finish:

Midnight Bronze

Replaceable Light Source:

Yes

Power Method:

Hardwired

Style:

Traditional

Material:

Steel

Energy Star Rated:

No

ANSI Base:

E26

Number of Lamps:

4

Application:

Indoor

Series:

Payne

Location Rating:

Dry

Warranty:

1 Year Limited (Fixtures)

Product Type:

Pendant

Mount:

Ceiling

Technology:

Lamp Dependent

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy