Apply to be a TradeMaster!
Main product image of Payne 4 Light Foyer Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Payne 4 Light Foyer Pendant w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-6415
Rating:
(0)
Q&A:
(0)
Payne 4 Light Foyer Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$303.99 each
In Stock
In Stock
Get 46 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v

Description

–
The Payne 60-6415 four light foyer pendant is an elegant lighting solution with an understated design. Perfect for the home, the midnight bronze, steel framework with clear beveled glass will add style to the living room or foyer. Chic and traditional, let Payne add sophistication to your home.

Features
  • Diameter: 14.00 inches, Height: 20.75 inches
  • Hardwire connection
  • Midnight Bronze Finish
  • Medium Base
  • T9 Lamp Shape
  • Dry location rated for indoor use
  • Easy installation
  • RoHS compliant
  • 1 year limited warranty

Specs

–
Location Rating:

Dry

Dimmable:

Lamp Dependent

Base Type:

Medium

Mount:

Ceiling

Glass Finish:

Clear Beveled

Lamp Type:

T9

Replaceable Light Source:

Yes

Number of Lamps:

4

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Wattage:

60

Bulb Included:

Yes

Voltage:

120v

CCT Selectable:

No

Application:

Indoor

Technology:

Incandescent

Finish:

Midnight Bronze

Series:

Payne

Product Type:

Pendant

Cord Length:

144"

Material:

Steel

Country of Origin:

China

ANSI Base:

E26

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy