Apply to be a TradeMaster!
Main product image of Payne 5 Light Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Payne 5 Light Pendant w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-6416
Rating:
(0)
Q&A:
(0)
Payne 5 Light Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$328.29 each
In Stock
In Stock
Get 9 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Finish
Midnight Bronze

Description

–
The Payne 60-6416 five light pendant is an elegant lighting solution with an understated design. Perfect for the home, the midnight bronze, steel framework with clear beveled glass will add style to the living room or foyer. Chic and traditional, let Payne add sophistication to your home.

Features
  • Diameter: 26.00 inches, Height: 12.50 inches
  • Hardwire connection
  • Midnight Bronze Finish
  • Medium Base
  • G25 Lamp shape
  • Dry location rated for indoor use
  • Easy installation
  • RoHS compliant
  • 1 year limited warranty

Specs

–
Cord Length:

144"

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Technology:

Lamp Dependent

Mount:

Ceiling

Base Type:

Medium

CCT Selectable:

No

Product Type:

Pendant

Dimmable:

Lamp Dependent

Voltage:

120v

Bulb Included:

No

Lamp Type:

G25

Location Rating:

Dry

Finish:

Midnight Bronze

Material:

Steel

Energy Star Rated:

No

Power Method:

Hardwired

Replaceable Light Source:

Yes

Country of Origin:

China

Style:

Traditional

Number of Lamps:

5

ANSI Base:

E26

Series:

Payne

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy