Apply to be a TradeMaster!
Main product image of Payne 4 Light Island Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Payne 4 Light Island Pendant w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-6417
Rating:
(0)
Q&A:
(0)
Payne 4 Light Island Pendant w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$389.05 each
In Stock
In Stock
Get 41 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Finish
Midnight Bronze
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired

Description

–
The Payne 60-6417 four light trestle is an elegant lighting solution with an understated design. Perfect for the home, the midnight bronze, steel framework with clear beveled glass of this pendant will add style to the living room or foyer. Chic and traditional, let Payne add sophistication to your home.

Features
  • Length: 42.00 inches, Width: 10.00 inches, Height: 9.00 inches
  • Hardwire connection
  • Midnight Bronze Finish
  • Medium Base
  • G25 Lamp shape
  • Dry location rated for indoor use
  • Easy installation
  • RoHS compliant
  • 1 year limited warranty

Specs

–
Country of Origin:

China

Technology:

Lamp Dependent

Cord Length:

144"

Finish:

Midnight Bronze

Mount:

Ceiling

Voltage:

120v

Application:

Indoor

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Power Method:

Hardwired

Lamp Type:

G25

Wattage:

60

Material:

Steel

Series:

Payne

Energy Star Rated:

No

Product Type:

Island Pendant

Bulb Included:

No

CCT Selectable:

No

Replaceable Light Source:

Yes

Number of Lamps:

4

ANSI Base:

E26

Style:

Traditional

Location Rating:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy