Apply to be a TradeMaster!
Main product image of Lansing 1 Light Mini Pendant w/ Etched Opal Glass
Magnifying glass
Hover image to zoom

Lansing 1 Light Mini Pendant w/ Etched Opal Glass

Brand:
Nuvo
SKU:
60-6432
Rating:
(0)
Q&A:
(0)
Lansing 1 Light Mini Pendant w/ Etched Opal Glass
Magnifying glass
Hover image to zoom
$107.79 each
In Stock
In Stock
Get 326 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Midnight Bronze
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"

Description

–
The Lansing 60-6432 single light mini pendant is a traditional design with contemporary style. Add sophistication to your living room or foyer with this midnight bronze fixture with etched opal glass. Impress your guests and let your home make a statement with Lansing.

Features
  • Diameter: 5.25 inches, Height: 12.00 inches
  • Hardwire connection
  • Midnight Bronze Finish
  • Medium Base
  • A19 Lamp shape
  • Dry location rated for indoor use
  • 36 inch rod length
  • RoHS compliant
  • 1 year limited warranty

Specs

–
Base Type:

Medium

ANSI Base:

E26

Voltage:

120v

Mount:

Ceiling

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Finish:

Midnight Bronze

Location Rating:

Dry

Power Method:

Hardwired

Product Type:

Mini Pendant

Technology:

Lamp Dependent

Cord Length:

144"

Series:

Lansing

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Number of Lamps:

1

Bulb Included:

No

Wattage:

100

Energy Star Rated:

No

Material:

Steel

Style:

Traditional

Lamp Type:

A19

Country of Origin:

China

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy