Apply to be a TradeMaster!
Main product image of Lansing 3 Light Pendant w/ White Fabric Shade and Opal Diffuser
Magnifying glass
Hover image to zoom

Lansing 3 Light Pendant w/ White Fabric Shade and Opal Diffuser

Brand:
Nuvo
SKU:
60-6435
Rating:
(0)
Q&A:
(0)
Lansing 3 Light Pendant w/ White Fabric Shade and Opal Diffuser
Magnifying glass
Hover image to zoom
$439.99 each
In Stock
In Stock
Get 63 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Cord Length
144"

Description

–
The Lansing 60-6435 pendant features a pristine design coupled with stunning contemporary details. The fixture base is comprised of rectangular bands and stripes highlighted against a stark white fabric inner shade. An opal diffuser softens the light and the Textured Black finish makes it easy to match your existing homes decor. Make a statement in a dining room or install a pair of these over a kitchen island. Make Lansing a focal point in your homes lighting.

Features
  • Lansing Pendant with a contemporary design features a Textured Black finish and an inner white fabric shade with opal diffuser
  • Uses 3-100 watt medium base incandescent bulbs, not included, maximum wattage listed but not required
  • 18.38 inch Height x 21 inch Diameter
  • 1 Year Limited Fixture Warranty
  • Entry Way; Kitchen; Dining; Bath
  • Includes 2 - 6 inch, 2 - 12 inch rods, 12 feet of wire, mounting hardware and installation instructions
  • Rated for Indoor Locations; Not Recommended for Outdoor Use
  • Can be used with dimmable bulbs

Specs

–
Replaceable Light Source:

Yes

Wattage:

100

Dimmable:

Lamp Dependent

Application:

Indoor

Base Type:

Medium

Material:

Steel

Location Rating:

Dry

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Number of Lamps:

3

ANSI Base:

E26

Series:

Lansing

Bulb Included:

No

Energy Star Rated:

No

Lamp Type:

A19

Mount:

Ceiling

Cord Length:

144"

Finish:

Midnight Bronze

Power Method:

Hardwired

Country of Origin:

China

Voltage:

120v

Product Type:

Pendant

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy