Apply to be a TradeMaster!
Main product image of Frankie 4 Light 24" Pendant Aged Bronze Finish w/ White Glass
Magnifying glass
Hover image to zoom

Frankie 4 Light 24" Pendant Aged Bronze Finish w/ White Glass

Brand:
Nuvo
SKU:
60-6544
Rating:
(0)
Q&A:
(0)
Frankie 4 Light 24" Pendant Aged Bronze Finish w/ White Glass
Magnifying glass
Hover image to zoom
$457.65 each
In Stock
In Stock
Get 92 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Wattage
100 Watts

Description

–
Versatile with a modern flair, the Frankie 60-6544 by Satco Nuvo illuminates your space with warmth and texture. The 4 light pendant with it's 24 inch linen fabric shade paired with the frosted glass bottom diffuser and aged bronze finish is inspired by mid-century design and sets the tone for an array of luxurious happenings and a variety of decor styles. Complement the architecture of your home or work environment with this stunning collection

Features
  • Uses four 100 watt A19 style incandescent medium base bulbs
  • Fixture measures 24.38 inch height with a 24 inch diameter and is comprised of steel
  • For indoor use in dry locations only with standard 120 voltage
  • Beautiful cream fabric shade with white glass diffuser
  • Applications suitable for home, office, hospitality
  • Easy to install with included instructions and mounting hardware
  • Dust lightly with a soft cloth for easy cleaning

Specs

–
Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Lamp Type:

A19

Cord Length:

144"

Location Rating:

Dry

Voltage:

120v

Replaceable Light Source:

Yes

Material:

Steel

Application:

Indoor

Number of Lamps:

4

Wattage:

100

CCT Selectable:

No

Dimmable:

Lamp Dependent

Country of Origin:

China

Finish:

Aged Bronze

Bulb Included:

No

ANSI Base:

E26

Energy Star Rated:

No

Product Type:

Pendant

Power Method:

Hardwired

Technology:

Lamp Dependent

Base Type:

Medium

Series:

Frankie

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy