Apply to be a TradeMaster!
Main product image of Chassis 1 Light Mini Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame
Magnifying glass
Hover image to zoom

Chassis 1 Light Mini Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame

Brand:
Nuvo
SKU:
60-6641
Rating:
(0)
Q&A:
(0)
Chassis 1 Light Mini Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame
Magnifying glass
Hover image to zoom
$103.99 each
In Stock
In Stock
Get 29 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black, Copper Brushed Brass
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"

Description

–
The Chassis 60-6641 1 light mini pendant is a stylish lighting solution for the home. The industrial modern open concept shows off the single vintage G25 Edison bulb inside the matte black framed shade. Accented with copper brushed brass, this 1 light mini pendant adds style to any home.

Features
  • Industrial design with matching collection, perfect for use in restaurant, hospitality, and residential applications
  • Fixture dimensional specifications (in inches) Height: 8.13 , Diameter: 10.00
  • Hardwire installation, dry rated for indoor use only
  • Uses 1 G25 bulb, not included
  • Modern Industrial Design
  • 1 year limited warranty. See manufacturer website for details
  • Fixture includes two 6 inch rods and two 12 inch rods and one 12 foot wire

Specs

–
Finish:

Matte Black

Copper Brushed Brass

Series:

Chassis

Voltage:

120v

Mount:

Ceiling

Base Type:

Medium

Location Rating:

Dry

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Cord Length:

144"

Power Method:

Hardwired

Bulb Included:

No

Lamp Type:

G25

Replaceable Light Source:

Yes

Wattage:

60

Product Type:

Mini Pendant

Style:

Traditional

Country of Origin:

China

Application:

Indoor

CCT Selectable:

No

Number of Lamps:

1

Material:

Steel

Technology:

Lamp Dependent

ANSI Base:

E26

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy