Apply to be a TradeMaster!
Main product image of Chassis 3 Light Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame
Magnifying glass
Hover image to zoom

Chassis 3 Light Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame

Brand:
Nuvo
SKU:
60-6642
Rating:
(0)
Q&A:
(0)
Chassis 3 Light Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame
Magnifying glass
Hover image to zoom
$303.79 each
In Stock
In Stock
Get 36 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel
Product Highlight: Finish
Copper Brushed Brass, Matte Black

Description

–
The Chassis 60-6642 3 light pendant is a stylish lighting solution for the home. The industrial modern open concept shows off the three vintage G25 Edison bulbs inside the matte black framed shade. Accented with copper brushed brass, this 3 light pendant adds style to any home.

Features
  • Industrial design with matching collection, perfect for use in restaurant, hospitality, and residential applications
  • Fixture dimensional specifications (in inches) Height: 19.00, Diameter: 20.00
  • Hardwire installation, dry rated for indoor use only
  • Uses 3 A19 bulbs, not included
  • Modern Industrial Design
  • 1 year limited warranty. See manufacturer website for details
  • Fixture includes two 6 inch rods and two 12 inch rods and one 12 foot wire

Specs

–
Mount:

Ceiling

Location Rating:

Dry

Product Type:

Pendant

Cord Length:

144"

Number of Lamps:

3

Bulb Included:

No

Technology:

Lamp Dependent

Style:

Traditional

Voltage:

120v

Wattage:

60

Material:

Steel

Series:

Chassis

Finish:

Copper Brushed Brass

Matte Black

Energy Star Rated:

No

ANSI Base:

E26

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Lamp Type:

A19

Country of Origin:

China

CCT Selectable:

No

Application:

Indoor

Base Type:

Medium

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy