Apply to be a TradeMaster!
Main product image of Chassis 4 Light Island Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame
Magnifying glass
Hover image to zoom

Chassis 4 Light Island Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame

Brand:
Nuvo
SKU:
60-6644
Rating:
(0)
Q&A:
(0)
Chassis 4 Light Island Pendant Fixture Copper Brushed Brass Finish w/ Matte Black Frame
Magnifying glass
Hover image to zoom
$344.95 each
In Stock
In Stock
Get 75 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling

Description

–
The Chassis 60-6644 island light beautifully showcases design of color, form and function. The simple cage structure is finished in a matte black. The finish on the canopy, stem and socket sleeves is a lovely copper brushed brass and when paired with Edison-style bulbs creates an understated yet classy look. An elegant, eye-catching design, the perfect modern fixture for today's home lighting.

Features
  • Uses four 60 watt medium base A19 bulbs or LED equivalent (not included)
  • Brushed brass finish adds retro charm to your home
  • Fixture dimensions: 10.38-inch height, 12-inch width, 40-inch length
  • Compatible with dimmable bulbs
  • Modern Industrial Design
  • 1 year limited warranty. See manufacturer website for details
  • Fixture includes four 6 inch rods and four 12 inch rods and two 2 inch threaded Links and one 12 foot wire
  • Rated for indoor use
  • Includes mounting hardware and instructions for installation, assembly and maintenance
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Dimmable:

Lamp Dependent

Number of Lamps:

4

CCT Selectable:

No

Voltage:

120v

Wattage:

60

Bulb Included:

No

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Energy Star Rated:

No

Product Type:

Island Pendant

Mount:

Ceiling

Technology:

Lamp Dependent

Material:

Steel

Series:

Chassis

Location Rating:

Dry

Style:

Traditional

Base Type:

Medium

Finish:

Matte Black

Copper Brushed Brass

Application:

Indoor

ANSI Base:

E26

Cord Length:

144"

Replaceable Light Source:

Yes

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy