| Replaceable Light Source: | Yes |
|---|---|
| Power Method: | Hardwired |
| Bulb Included: | No |
| Lamp Type: | Type B |
| Product Type: | Sconce |
| Base Type: | Candelabra |
| Application: | Indoor |
| ADA: | No |
| Material: | Steel |
| ANSI Base: | E12 |
| Warranty: | 1 Year Limited (Fixtures) |
| Cord Length: | 6" |
| Finish: | Polished Nickel White Fabric |
| Mount: | Wall |
| Country of Origin: | China |
| Dimmable: | Lamp Dependent |
| CCT Selectable: | No |
| Voltage: | 120v |
| Location Rating: | Damp |
| Technology: | Lamp Dependent |
| Energy Star Rated: | No |
| Number of Lamps: | 1 |
| Wattage: | 60 |
| Series: | Vesey |
| Style: | Contemporary |