Apply to be a TradeMaster!
Main product image of Bruge 1 Light Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Bruge 1 Light Pendant Fixture Burnished Brass Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-6697
Rating:
(0)
Q&A:
(0)
Bruge 1 Light Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$219.99 each
In Stock
In Stock
Get 75 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Burnished Brass, Clear
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"
Product Highlight: Material
Glass, Brass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v

Description

–
The Bruge 60-6697 1 light pendant is an elegant lighting solution for the home. The clear glass horn shade is finished in burnished brass, showcasing a single A19 bulb. Sleek and contemporary, this 1 light pendant offers decisive sophisticated style.

Features
  • Add character to kitchen islands, bars, with these contemporary pendants
  • Fixture dimensional specifications (in inches) Height: 13.00, Width: 10.50
  • Hardwire installation, dry rated for indoor use only
  • Uses 1 A19 bulb, not included
  • Modern Design
  • 1 year limited warranty. See manufacturer website for details
  • Fixture includes two 6 inch rods and two 12 inch rods and one 12 foot wire

Specs

–
Location Rating:

Dry

Application:

Indoor

Country of Origin:

China

Bulb Included:

No

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Glass Finish:

Clear Glass

Lamp Type:

A19

Finish:

Burnished Brass

Clear

CCT Selectable:

No

Style:

Traditional

Power Method:

Hardwired

Cord Length:

144"

Material:

Glass

Brass

Product Type:

Pendant

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Series:

Bruge

Voltage:

120v

Energy Star Rated:

No

Number of Lamps:

1

Technology:

Lamp Dependent

Mount:

Ceiling

Base Type:

Medium

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy