| CCT Selectable: | No |
|---|---|
| Cord Length: | 6" |
| Warranty: | 1 Year Limited (Fixtures) |
| Technology: | Lamp Dependent |
| Power Method: | Hardwired |
| Finish: | Burnished Brass White |
| Application: | Indoor |
| Series: | Highline |
| Mount: | Wall |
| Lamp Type: | Type B |
| Material: | Brass Linen |
| Dimmable: | Lamp Dependent |
| Voltage: | 120v |
| ADA: | No |
| Location Rating: | Damp |
| ANSI Base: | E12 |
| Replaceable Light Source: | Yes |
| Wattage: | 60 |
| Bulb Included: | No |
| Style: | Traditional |
| Product Type: | Vanity |
| Energy Star Rated: | No |
| Country of Origin: | China |
| Number of Lamps: | 1 |
| Base Type: | Candelabra |