Shop Resideo Sale
Main product image of Spirefly 6 Light Pendant Fixture Matte Black and Burnished Brass Finish
Magnifying glass
Hover image to zoom

Spirefly 6 Light Pendant Fixture Matte Black and Burnished Brass Finish

Brand:
Nuvo
SKU:
60-6730
Rating:
(0)
Q&A:
(0)
Spirefly 6 Light Pendant Fixture Matte Black and Burnished Brass Finish
Magnifying glass
Hover image to zoom
$560.55 each
In Stock
In Stock
Get 96 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Burnished Brass, Matte Black
Product Highlight: Material
Brass
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-6730 Spirefly 6 light pendant is a bold, luminaire that captures the imagination with a burst of burnished brass piping interspersed with candelabra lights and surrounded by a strong, open matte black cage. An eclectic focus piece, this unusual design can work in a number of design settings.

Features
  • A statement piece, create intrigue and the illusion of more space with this eclectic pendant
  • Fixture dimensional specifications (in inches) Height: 17.75, Width: 17.00
  • Hardwire installation, dry rated for indoor use only
  • Uses 6 Type B bulbs, not included
  • Eclectic Design
  • 1 year limited warranty. See manufacturer website for details
  • Fixture includes two 6 inch rods and two 12 inch rods and one 12 foot wire

Specs

–
Lamp Type:

Type B

ANSI Base:

E12

Series:

Spirefly

Mount:

Ceiling

Replaceable Light Source:

Yes

Finish:

Burnished Brass

Matte Black

Material:

Brass

Bulb Included:

No

Dimmable:

Lamp Dependent

Base Type:

Candelabra

Power Method:

Hardwired

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Energy Star Rated:

No

CCT Selectable:

No

Number of Lamps:

6

Technology:

Lamp Dependent

Cord Length:

144"

Location Rating:

Dry

Application:

Indoor

Voltage:

120v

Product Type:

Pendant

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy