Apply to be a TradeMaster!
Main product image of Antebellum 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Antebellum 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-6736
Rating:
(0)
Q&A:
(0)
Antebellum 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$95.05 each
In Stock
In Stock
Get 178 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel, Clear Glass
Product Highlight: Wattage
60 Watts

Description

–
The Antebellum 60-6736 mini pendant features a transitional take on classic jar design. The clear glass allows for plenty of illumination and when paired with an Edison-style bulb, elevates the entire look of the fixture. The brushed nickel finish on the base is the perfect backdrop to the surrounding the shade. Install a trio of pendants spanning a kitchen island or in lieu of wall sconces in a bathroom on either of a mirror.

Features
  • Uses one 60 watt medium base A19 bulb or LED equivalent (not included)
  • Brushed nickel finish provides a lustrous versatile elegance
  • Fixture dimensions: 7.5-inch height, 5-inch diameter
  • Compatible with dimmable bulbs
  • W:5 inches H:7.5 inches
  • Brushed Nickel with clear glass
  • cETLus-listed and ROHS complaint with 1 year fixture warranty
  • Rated for indoor use
  • Clear glass
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Series:

Antebellum

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Energy Star Rated:

No

Country of Origin:

China

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Cord Length:

144"

Location Rating:

Dry

Mount:

Ceiling

Product Type:

Mini Pendant

Finish:

Brushed Nickel

Clear Glass

Base Type:

Medium

Glass Finish:

Clear Glass

Replaceable Light Source:

Yes

Application:

Indoor

Wattage:

60

Bulb Included:

No

Number of Lamps:

1

Style:

Traditional

Material:

Steel

CCT Selectable:

No

Voltage:

120v

ANSI Base:

E26

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy