Apply to be a TradeMaster!
Main product image of Basel 1 Light Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Basel 1 Light Pendant Fixture Burnished Brass Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-6757
Rating:
(0)
Q&A:
(0)
Basel 1 Light Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$286.15 each
In Stock
In Stock
Get 129 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Brass, Glass
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Satco's 60-6757 Basel 1 light pendant is a fashionable lighting solution for the home. A clear sculptured ornamental glass globe surrounds the 1 light burnished brass fixture suspended at the top of the wide piece to showcase the Edison A19 bulb in contemporary vintage style. Unique and elegant, this single light pendant adds style to any home.

Features
  • Use this pendant for accenting the vertical spaces and creating visual height in a room.
  • Fixture dimensional specifications (in inches) Height: 14.63, Diameter: 13.75
  • Hardwire installation, dry rated for indoor use only
  • Uses 1 A19 bulb, not included
  • Mid-Century Modern Design
  • 1 year limited warranty. See manufacturer website for details
  • Fixture includes two 6 inch rods and two 12 inch rods and one 12 foot wire

Specs

–
Base Type:

Medium

Wattage:

100

CCT Selectable:

No

Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Voltage:

120v

Bulb Included:

No

Number of Lamps:

1

Series:

Basel

Application:

Indoor

Location Rating:

Dry

Energy Star Rated:

No

Product Type:

Pendant

Material:

Brass

Glass

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Finish:

Burnished Brass

Clear

Country of Origin:

China

Style:

Traditional

Mount:

Ceiling

Lamp Type:

A19

ANSI Base:

E26

Cord Length:

144"

Glass Finish:

Clear Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy