Apply to be a TradeMaster!
Main product image of Basel 1 Light Pendant Fixture Polished Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Basel 1 Light Pendant Fixture Polished Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-6758
Rating:
(0)
Q&A:
(0)
Basel 1 Light Pendant Fixture Polished Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$321.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Finish
Polished Nickel, Clear Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling

Description

–
Satco's 60-6758 Basel 1 light pendant is a fashionable lighting solution for the home. A clear sculptured ornamental glass globe surrounds the 1 light polished nickel fixture suspended at the top of the wide piece to showcase the Edison A19 bulb in contemporary vintage style. Unique and elegant, this single light pendant adds style to any home.

Features
  • Use this pendant for accenting the vertical spaces and creating visual height in a room.
  • Fixture dimensional specifications (in inches) Height: 14.63, Diameter: 13.75
  • Hardwire installation, dry rated for indoor use only
  • Uses 1 A19 bulb, not included
  • Mid-Century Modern Design
  • 1 year limited warranty. See manufacturer website for details
  • Fixture includes two 6 inch rods and two 12 inch rods and one 12 foot wire

Specs

–
CCT Selectable:

No

Series:

Basel

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Cord Length:

144"

Voltage:

120v

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Application:

Indoor

Dimmable:

Lamp Dependent

Glass Finish:

Clear Glass

Lamp Type:

A19

Style:

Traditional

Finish:

Polished Nickel

Clear Glass

Number of Lamps:

1

Energy Star Rated:

No

Mount:

Ceiling

Bulb Included:

No

Material:

Steel

Product Type:

Pendant

Power Method:

Hardwired

Wattage:

100

Location Rating:

Dry

Country of Origin:

China

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy