Apply to be a TradeMaster!
Main product image of Basel 1 Light Pendant Fixture Aged Bronze Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Basel 1 Light Pendant Fixture Aged Bronze Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-6759
Rating:
(0)
Q&A:
(0)
Basel 1 Light Pendant Fixture Aged Bronze Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$281.25 each
In Stock
In Stock
Get 176 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Finish
Bronze, Clear Glass
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts

Description

–

The Basel 60-6759 mini pendant embodies a romantic nod to timeless elegance with its classic schoolhouse design. The clear glass, with its graceful curves and delicate banding, echoes the charm of historic lighting. Finished in aged bronze, the canopy, rods, base, and arm details further enhance its nostalgic allure. Perfectly suited for a variety of settings from the kitchen to the dining room, and even as a charming alternative to nightstand lamps in the bedroom this pendant adds a touch of enduring sophistication to any space.


Features

  • Uses one 100 watt medium base A19 bulb or LED equivalent (not included)
  • Bronze finish coordinates beautifully with existing décor
  • Fixture dimensions: 14.63-inch height, 13.75-inch diameter
  • Compatible with dimmable bulbs
  • Entry Way; Kitchen; Dining; Bath
  • Includes 2 - 6 inch, 2 - 12 inch rods, 12 feet of wire, mounting hardware and installation instructions
  • Rated for Indoor Locations; Not Recommended for Outdoor Use
  • Can be used with dimmable bulbs
  • Clear glass
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Cord Length:

144"

Application:

Indoor

Finish:

Bronze

Clear Glass

Technology:

Lamp Dependent

Bulb Included:

No

ANSI Base:

E26

Material:

Steel

CCT Selectable:

No

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Product Type:

Pendant

Number of Lamps:

1

Voltage:

120v

Wattage:

100

Mount:

Ceiling

Location Rating:

Dry

Style:

Traditional

Power Method:

Hardwired

Series:

Basel

Glass Finish:

Clear Glass

Energy Star Rated:

No

Country of Origin:

China

Dimmable:

Lamp Dependent

Base Type:

Medium

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy