Apply to be a TradeMaster!
Main product image of Sloan 3 Light Vanity Matte Black Finish w/ White Shade
Magnifying glass
Hover image to zoom

Sloan 3 Light Vanity Matte Black Finish w/ White Shade

Brand:
Nuvo
SKU:
60-6786
Rating:
(0)
Q&A:
(0)
Sloan 3 Light Vanity Matte Black Finish w/ White Shade
Magnifying glass
Hover image to zoom
$148.95 each
In Stock
In Stock
Get 285 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6"
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Matte Black
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall

Description

–
The Sloan Collection exudes sophistication for contemporary homes, casting a captivating glow that transforms any room into a sanctuary of stylish elegance. The Sloan 60-6786 is a three light fixture featuring a stunning combination of matte black with a matte white shade, adding beauty and style to your space. Whether your taste leans towards refined black-tie aesthetics, understated luxury, or old-world charm, the Sloan Collection is an ideal choice. Available in one, two, and three-light options, the Sloan Collection enhances your home with modern allure and an enchanting design.

Features
  • Uses three 100 watt medium base A19 bulbs or LED equivalent (not included)
  • Matte black finish for a cultured understated look
  • Fixture dimensions: 10.38-inch height, 21.63-inch width, 6.63-inch ext
  • Compatible with dimmable bulbs
  • E26 Base Lamp
  • 100 Watt Max
  • Rated for Indoor and Enclosed Outdoor Locations
  • Can be used with dimmable bulbs
  • Matte white metal shade
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Base Type:

Medium

Cord Length:

6"

Voltage:

120v

Energy Star Rated:

No

Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Finish:

Matte Black

CCT Selectable:

No

Location Rating:

Damp

Lamp Type:

A19

ANSI Base:

E26

Application:

Indoor

Power Method:

Hardwired

Series:

Sloan

Product Type:

Vanity

Mount:

Wall

Number of Lamps:

3

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Dimmable:

Lamp Dependent

ADA:

No

Material:

Steel

Style:

Contemporary

Wattage:

100

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy