Apply to be a TradeMaster!
Main product image of Sloan 3 Light Vanity Matte Black and Burnished Brass Finish
Magnifying glass
Hover image to zoom

Sloan 3 Light Vanity Matte Black and Burnished Brass Finish

Brand:
Nuvo
SKU:
60-6793
Rating:
(0)
Q&A:
(0)
Sloan 3 Light Vanity Matte Black and Burnished Brass Finish
Magnifying glass
Hover image to zoom
$163.65 each
In Stock
In Stock
Get 96 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Finish
Burnished Brass, Matte Black
Product Highlight: Cord Length
6"
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Material
Brass

Description

–
The Sloan Collection exudes sophistication for contemporary homes, casting a captivating glow that transforms any room into a sanctuary of stylish elegance. The Sloan 60-6793 is a three light fixture featuring a stunning combination of matte black with a burnished brass shade, adding beauty and style to your space. Whether your taste leans towards refined black-tie aesthetics, understated luxury, or old-world charm, the Sloan Collection is an ideal choice. Available in one, two, and three-light options, the Sloan Collection enhances your home with modern allure and an enchanting design.

Features
  • Uses three 100 watt medium base A19 bulbs or LED equivalent (not included)
  • Matte black finish for a cultured understated look
  • Fixture dimensions: 10.38-inch height, 21.63-inch width, 6.63-inch ext
  • Compatible with dimmable bulbs
  • E26 Base Lamp
  • 100 Watt Max
  • Rated for Indoor and Enclosed Outdoor Locations
  • Can be used with dimmable bulbs
  • Burnished brass metal shade
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Application:

Indoor

Replaceable Light Source:

Yes

Mount:

Wall

Finish:

Burnished Brass

Matte Black

Style:

Contemporary

Technology:

Lamp Dependent

Cord Length:

6"

Power Method:

Hardwired

CCT Selectable:

No

Series:

Sloan

Dimmable:

Lamp Dependent

Voltage:

120v

Number of Lamps:

3

Lamp Type:

A19

Location Rating:

Damp

Bulb Included:

No

Material:

Brass

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

ANSI Base:

E26

Base Type:

Medium

Product Type:

Vanity

Country of Origin:

China

Wattage:

100

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy