Shop Resideo Sale
Main product image of Bahari 1 Light Wall Sconce Fixture Vintage Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Bahari 1 Light Wall Sconce Fixture Vintage Brass Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-6857
Rating:
(0)
Q&A:
(0)
Bahari 1 Light Wall Sconce Fixture Vintage Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$151.89 each
In Stock
In Stock
Get 167 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts

Description

–
The Bahari 60-6857 one-light sconce sports a glass shade that resembles a tight waisted crystal clear, beaker that surrounds the single T9 light source. This provides a distinct visual appearance that is complemented by the Vintage Brass finish. The 4.75 inches width and 17.5 inches overall height incorporates the glass, which is suspended by a three-point mount that extends from a delicate shepherd's hook, which extends 7 inches. The Bahari wall sconce is damp rated, making it versatile in application.

Features
  • Bahari collection
  • Width: 4.75 inches, Height: 17.50 inches
  • Vintage Brass Finish
  • Clear Glass
  • Material: Steel
  • Damp location rated for indoor use
  • Up installation
  • T9 lamp shape
  • 1-year limited warranty

Specs

–
Energy Star Rated:

No

Frequency:

60 Hz

Lamp Type:

T9

Material:

Steel

Technology:

Lamp Dependent

Mount:

Wall

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Glass Finish:

Clear

Style:

Traditional

Power Method:

Hardwired

Location Rating:

Damp

ADA:

No

Application:

Indoor

Wattage:

60

Replaceable Light Source:

Yes

Country of Origin:

China

Product Type:

Sconce

CCT Selectable:

No

Number of Lamps:

1

Voltage:

120v

Bulb Included:

No

Series:

Bahari

Dimmable:

Lamp Dependent

Finish:

Vintage Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy