Apply to be a TradeMaster!
Main product image of Delphi 8 Light Island Pendant Fixture Aged Gold Finish
Magnifying glass
Hover image to zoom

Delphi 8 Light Island Pendant Fixture Aged Gold Finish

Brand:
Nuvo
SKU:
60-6872
Rating:
(0)
Q&A:
(0)
Delphi 8 Light Island Pendant Fixture Aged Gold Finish
Magnifying glass
Hover image to zoom
$323.39 each
In Stock
In Stock
Get 36 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Aged Gold
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No

Description

–
The Delphi 60-6872 island light features an ultra modern design with an Avant Garde flair. The intersecting arms run in vertical and horizontal parallels and are finished wonderful aged gold. Choose G25 shaped bulbs to elevate the overall look and take this island light to new heights.

Features
  • Delphi Island Light with a modern-contemporary design features an aged gold finish
  • Uses 8-60 watt medium base incandescent bulbs, not included, maximum wattage listed but not required, G25 shaped bulb recommended
  • 19 inch Height x 7 inch Width x 45 inch Length
  • 1 Year Limited Fixture Warranty
  • Kitchen; Dining; Game Room; Bar
  • Includes 2 - 6 inch, 2 - 12 inch rods, 12 feet of wire, mounting hardware and installation instructions
  • Rated for Indoor Locations; Not Recommended for Outdoor Use
  • Can be used with dimmable bulbs

Specs

–
Cord Length:

144"

Voltage:

120v

ANSI Base:

E26

Lamp Type:

G25

Wattage:

60

Finish:

Aged Gold

Replaceable Light Source:

Yes

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Location Rating:

Dry

Style:

Contemporary

CCT Selectable:

No

Bulb Included:

No

Country of Origin:

China

Series:

Delphi

Energy Star Rated:

No

Product Type:

Island Pendant

Technology:

Lamp Dependent

Power Method:

Hardwired

Mount:

Ceiling

Base Type:

Medium

Number of Lamps:

8

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy