Apply to be a TradeMaster!
Main product image of Intention 1 Light Mini Pendant Fixture Warm Brass and Black Finish
Magnifying glass
Hover image to zoom

Intention 1 Light Mini Pendant Fixture Warm Brass and Black Finish

Brand:
Nuvo
SKU:
60-6975
Rating:
(0)
Q&A:
(0)
Intention 1 Light Mini Pendant Fixture Warm Brass and Black Finish
Magnifying glass
Hover image to zoom
$83.79 each
In Stock
In Stock
Get 23 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Warm Brass, Black
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Brass
Product Highlight: Energy Star Rated
No

Description

–
The Intention 60-6975 1 light mini pendant is an elegant lighting solution for the home. This single light mini pendant features a warm brass and black finish with clear glass, perfect for adding distinction and illumination to living rooms, dining rooms, and foyers. Stylish and contemporary, this mini pendant adds sophistication to the home.

Features
  • Accepts medium based LED bulbs
  • Retro steampunk style
  • Dry rated for indoor use
  • 60W bulb per socket
  • Warm Brass and Matte Black Finish
  • W:2.75 inches H:5.50 inches

Specs

–
Lamp Type:

G25

Product Type:

Mini Pendant

ANSI Base:

E26

CCT Selectable:

No

Voltage:

120v

Application:

Indoor

Dimmable:

Lamp Dependent

Base Type:

Medium

Finish:

Warm Brass

Black

Cord Length:

144"

Location Rating:

Dry

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Material:

Brass

Energy Star Rated:

No

Number of Lamps:

1

Bulb Included:

No

Power Method:

Hardwired

Mount:

Ceiling

Wattage:

60

Style:

Contemporary

Series:

Intention

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy