Shop Klein Tools Limited Time Promotion
Main product image of Intention 6 Light Island Pendant Fixture Warm Brass and Black Finish
Magnifying glass
Hover image to zoom

Intention 6 Light Island Pendant Fixture Warm Brass and Black Finish

Brand:
Nuvo
SKU:
60-6977
Rating:
(0)
Q&A:
(0)
Intention 6 Light Island Pendant Fixture Warm Brass and Black Finish
Magnifying glass
Hover image to zoom
$359.99 each
In Stock
In Stock
Get 140 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Material
Brass
Product Highlight: Finish
Warm Brass, Black
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling

Description

–
The Intention 60-6977 6 light island pendant is an elegant lighting solution for the home. This six light island pendant features a warm brass and black finish with clear glass, perfect for adding distinction and illumination to your kitchen. Stylish and contemporary, this pendant adds sophistication to the home.

Features
  • Accepts medium based LED bulbs
  • Retro steampunk style
  • Dry rated for indoor use
  • 60W bulb per socket
  • G25, Warm brass and black finish, Medium Base
  • L:32.50 inches W:11.50 inches H:5.50 inches

Specs

–
Dimmable:

Lamp Dependent

Bulb Included:

No

CCT Selectable:

No

Cord Length:

144"

Series:

Intention

Country of Origin:

China

Number of Lamps:

6

Application:

Indoor

Material:

Brass

Finish:

Warm Brass

Black

Base Type:

Medium

Lamp Type:

G25

Wattage:

60

Power Method:

Hardwired

Product Type:

Island Pendant

Mount:

Ceiling

Style:

Contemporary

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Voltage:

120v

Energy Star Rated:

No

Technology:

Lamp Dependent

Location Rating:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy