Apply to be a TradeMaster!
Main product image of Barrique 5 Light Pendant Fixture Black w/ Honey Wood Finish
Magnifying glass
Hover image to zoom

Barrique 5 Light Pendant Fixture Black w/ Honey Wood Finish

Brand:
Nuvo
SKU:
60-6980
Rating:
(0)
Q&A:
(0)
Barrique 5 Light Pendant Fixture Black w/ Honey Wood Finish
Magnifying glass
Hover image to zoom
$487.05 each
In Stock
In Stock
Get 24 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black, Honey Wood
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Cord Length
144"
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v

Description

–
The Barrique 60-6980 pendant is a vision in simplicity with a warm finish and subtle metal details. The inner metal shade features an open mesh design and peeks out from a honey wood finished metal drum shade. The black on the inner shade, canopy and rods are the ideal backdrop for the painted wood finish.

Features
  • Uses five 60 watt medium base A19 bulbs or LED equivalent (not included)
  • Black finish for everyday contemporary style
  • Fixture dimensions: 8.75-inch height, 24-inch diameter
  • Compatible with dimmable bulbs
  • Entry Way; Kitchen; Dining; Bath
  • Includes 2 - 6 inch, 2 - 12 inch rods, 12 feet of wire, mounting hardware and installation instructions
  • Rated for Indoor Locations; Not Recommended for Outdoor Use
  • Can be used with dimmable bulbs
  • Outer Honey wood finish with inner mesh accent
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Base Type:

Medium

Finish:

Black

Honey Wood

Energy Star Rated:

No

Wattage:

60

ANSI Base:

E26

Product Type:

Pendant

Bulb Included:

No

Location Rating:

Dry

Cord Length:

144"

CCT Selectable:

No

Application:

Indoor

Country of Origin:

China

Power Method:

Hardwired

Lamp Type:

A19

Number of Lamps:

5

Voltage:

120v

Warranty:

3 Year Limited (Fixtures)

Mount:

Ceiling

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Style:

Traditional

Technology:

Lamp Dependent

Material:

Steel

Series:

Barrique

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy