Apply to be a TradeMaster!
Main product image of Newbridge 1 Light Small Pendant Fixture Dark Bronze Finish w/ Gold Accents
Magnifying glass
Hover image to zoom

Newbridge 1 Light Small Pendant Fixture Dark Bronze Finish w/ Gold Accents

Brand:
Nuvo
SKU:
60-7013
Rating:
(0)
Q&A:
(0)
Newbridge 1 Light Small Pendant Fixture Dark Bronze Finish w/ Gold Accents
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 19 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Dark Bronze, Gold
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling

Description

–
The one-light small Newbridge 60-7013 pendant is damp rated and can be employed for both indoor and covered outdoor lighting applications. The Newbridge is 9.75 inches in diameter. It is your choice to add the included cage that will realize a true retro - industrial appearance, complemented by the Dark Bronze finish, and light is dispersed by the gold reflector. The Newbridge small pendant can be used as a single light source or can be used in multiples.

Features
  • Newbridge collection
  • Width: 9.75 inches, Height: 8.25 inches
  • Dark Bronze and Gold Finish
  • Farmhouse style
  • Down installation
  • Material: Steel
  • Damp location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Cord Length:

144"

Voltage:

120v

Wattage:

60

ANSI Base:

E26

CCT Selectable:

No

Finish:

Dark Bronze

Gold

Power Method:

Hardwired

Technology:

Lamp Dependent

Application:

Indoor

Lamp Type:

A19

Country of Origin:

China

Style:

Farmhouse

Series:

Newbridge

Mount:

Ceiling

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Product Type:

Pendant

Material:

Steel

Number of Lamps:

1

Base Type:

Medium

Location Rating:

Damp

Bulb Included:

No

Dimmable:

Lamp Dependent

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy