Apply to be a TradeMaster!
Main product image of Newbridge 1 Light Small Outdoor Wall Sconce Fixture Gloss White Finish w/ Textured Black Accents
Magnifying glass
Hover image to zoom

Newbridge 1 Light Small Outdoor Wall Sconce Fixture Gloss White Finish w/ Textured Black Accents

Brand:
Nuvo
SKU:
60-7021
Rating:
(0)
Q&A:
(0)
Newbridge 1 Light Small Outdoor Wall Sconce Fixture Gloss White Finish w/ Textured Black Accents
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 36 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall
Product Highlight: Finish
Textured Black, Gloss White
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts

Description

–
The one-light small Newbridge 60-7021 wall sconce is wet rated and can be employed for both indoor and outdoor lighting applications. The Newbridge has a gooseneck arm extension that is 13.5 inches and a width of 9.75 inches. The choice to add the included cage will realize a true retro - industrial appearance, complemented by the Gloss White shade and Textured Black finish, and light is dispersed by the white reflector.

Features
  • Newbridge collection
  • Width: 9.75 inches, Height: 12.38 inches
  • Gloss White and Textured Black Finish
  • Gloss White Shade Finish
  • Farmhouse style
  • Material: Steel
  • Wet location rated for outdoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Location Rating:

Wet

Product Type:

Sconce

Dimmable:

Lamp Dependent

Material:

Steel

Replaceable Light Source:

Yes

Application:

Outdoor

Series:

Newbridge

Number of Lamps:

1

Power Method:

Hardwired

Country of Origin:

China

Technology:

Lamp Dependent

Mount:

Wall

Base Type:

Medium

CCT Selectable:

No

Finish:

Textured Black

Gloss White

ADA:

No

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Voltage:

120v

Lamp Type:

A19

ANSI Base:

E26

Energy Star Rated:

No

Cord Length:

7"

Style:

Farmhouse

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy