Apply to be a TradeMaster!
Main product image of Newbridge 1 Light Small Pendant Fixture Gloss White Finish w/ Textured Black Accents
Magnifying glass
Hover image to zoom

Newbridge 1 Light Small Pendant Fixture Gloss White Finish w/ Textured Black Accents

Brand:
Nuvo
SKU:
60-7023
Rating:
(0)
Q&A:
(0)
Newbridge 1 Light Small Pendant Fixture Gloss White Finish w/ Textured Black Accents
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 127 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black Accents, Gloss White
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts

Description

–
The one-light small Newbridge 60-7023 pendant is damp rated and can be employed for both indoor and covered outdoor lighting applications. The Newbridge is 9.75 inches in diameter. It is your choice to add the included cage that will realize a true retro - industrial appearance, complemented by the Gloss White shade and Textured Black finish; the light is dispersed by the white reflector. The Newbridge small pendant can be used as a single light source or can be used in multiples.

Features
  • Newbridge collection
  • Diameter: 9.75 inches, Height: 8.25 inches
  • Gloss White with Black Accents
  • White Shade Finish
  • Farmhouse style
  • Material: Steel
  • Damp location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Finish:

Black Accents

Gloss White

Series:

Newbridge

Dimmable:

Lamp Dependent

Location Rating:

Damp

Power Method:

Hardwired

Voltage:

120v

Energy Star Rated:

No

Mount:

Ceiling

CCT Selectable:

No

Wattage:

60

Product Type:

Pendant

Base Type:

Medium

Cord Length:

144"

Bulb Included:

No

Style:

Farmhouse

ANSI Base:

E26

Replaceable Light Source:

Yes

Material:

Steel

Country of Origin:

China

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

1

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy