Apply to be a TradeMaster!
Main product image of Newbridge 1 Light Large Pendant Fixture Gloss White Finish w/ Textured Black Accents
Magnifying glass
Hover image to zoom

Newbridge 1 Light Large Pendant Fixture Gloss White Finish w/ Textured Black Accents

Brand:
Nuvo
SKU:
60-7024
Rating:
(0)
Q&A:
(0)
Newbridge 1 Light Large Pendant Fixture Gloss White Finish w/ Textured Black Accents
Magnifying glass
Hover image to zoom
$137.99 each
In Stock
In Stock
Get 164 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling

Description

–
The one-light large Newbridge 60-7024 pendant is damp rated and can be employed for both indoor and covered outdoor lighting applications. The Newbridge is 12 inches in diameter. It is your choice to add the included cage that will realize a true retro - industrial appearance. Complemented by the Gloss White shade and Textured Black finish, and light is dispersed by the white reflector. The Newbridge small pendant can be used as a single light source or can be used in multiples.

Features
  • Newbridge collection
  • Diameter: 12.00 inches, Height: 8.75 inches
  • Gloss White with Black Accents
  • White Shade Finish
  • Farmhouse style
  • Material: Steel
  • Damp location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Cord Length:

144"

Lamp Type:

A19

Voltage:

120v

Product Type:

Pendant

Number of Lamps:

1

Replaceable Light Source:

Yes

Location Rating:

Damp

Wattage:

60

CCT Selectable:

No

Base Type:

Medium

Application:

Indoor

Mount:

Ceiling

Finish:

Gloss White

Black Accents

Technology:

Lamp Dependent

Energy Star Rated:

No

Material:

Steel

Country of Origin:

China

ANSI Base:

E26

Bulb Included:

No

Series:

Newbridge

Style:

Farmhouse

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy