Apply to be a TradeMaster!
Main product image of Bellcap 1 Light Small Pendant Fixture Burnished Brass Finish
Magnifying glass
Hover image to zoom

Bellcap 1 Light Small Pendant Fixture Burnished Brass Finish

Brand:
Nuvo
SKU:
60-7076
Rating:
(0)
Q&A:
(0)
Bellcap 1 Light Small Pendant Fixture Burnished Brass Finish
Magnifying glass
Hover image to zoom
$144.05 each
In Stock
In Stock
Get 46 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Burnished Brass
Product Highlight: Voltage
120v

Description

–
The Bellcap 60-7076 is a Burnished Brass pendant with twelve feet of contrasting black wire that has a graceful sculptural quality and houses a single lamp. Bellcap captures the inspiration of the Bauhaus design school, incorporating both simplicity and effectiveness. The small Bellcap has an elegant 6.75 inches by 13.25 inches geometric shape and is well suited for function without overwhelming design.

Features
  • Bellcap collection
  • Diameter: 6.75 inches, Height: 13.25 inches
  • Burnished Brass Finish
  • 144 inch cord length
  • Mid-Century Modern Design
  • Material: Steel
  • Dry location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Country of Origin:

China

Series:

Bellcap

Product Type:

Pendant

Wattage:

60

Base Type:

Medium

Power Method:

Hardwired

Location Rating:

Dry

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Cord Length:

144"

ANSI Base:

E26

Mount:

Ceiling

Bulb Included:

No

Application:

Indoor

Finish:

Burnished Brass

Style:

Mid-Century Modern

Voltage:

120v

Lamp Type:

A19

Number of Lamps:

1

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Material:

Steel

CCT Selectable:

No

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy