Apply to be a TradeMaster!
Main product image of Bellcap 1 Light Small Pendant Fixture Matte Black Finish
Magnifying glass
Hover image to zoom

Bellcap 1 Light Small Pendant Fixture Matte Black Finish

Brand:
Nuvo
SKU:
60-7086
Rating:
(0)
Q&A:
(0)
Bellcap 1 Light Small Pendant Fixture Matte Black Finish
Magnifying glass
Hover image to zoom
$139.15 each
In Stock
In Stock
Get 8 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Cord Length
144"
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired

Description

–
The Bellcap 60-7086 is a Matte Black pendant with twelve feet of coordinating black wire that has a graceful sculptural quality and houses a single lamp. Bellcap captures the inspiration of the Bauhaus design school, incorporating both simplicity and effectiveness. The small Bellcap has an elegant 6.75 inches by 13.25 inches geometric shape and is well suited for function without overwhelming design.

Features
  • Bellcap collection
  • Diameter: 6.75 inches, Height: 13.25 inches
  • Matte Black Finish
  • 144 inch cord length
  • Mid-Century Modern Design
  • Material: Steel
  • Dry location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Product Type:

Pendant

Series:

Bellcap

Number of Lamps:

1

Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Finish:

Matte Black

Country of Origin:

China

CCT Selectable:

No

Voltage:

120v

Base Type:

Medium

Style:

Mid-Century Modern

Cord Length:

144"

Bulb Included:

No

Mount:

Ceiling

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Lamp Type:

A19

Location Rating:

Dry

Energy Star Rated:

No

Material:

Steel

Wattage:

60

ANSI Base:

E26

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy