Apply to be a TradeMaster!
Main product image of Bellcap 1 Light Large Pendant Fixture Matte Black Finish
Magnifying glass
Hover image to zoom

Bellcap 1 Light Large Pendant Fixture Matte Black Finish

Brand:
Nuvo
SKU:
60-7087
Rating:
(0)
Q&A:
(0)
Bellcap 1 Light Large Pendant Fixture Matte Black Finish
Magnifying glass
Hover image to zoom
$237.15 each
In Stock
In Stock
Get 191 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Matte Black
Product Highlight: Cord Length
144"
Product Highlight: Wattage
100 Watts

Description

–
The Bellcap 60-7087 is a Matte Black pendant with twelve feet of coordinating black wire that has a graceful sculptural quality and houses a single lamp. Bellcap captures the inspiration of the Bauhaus design school, incorporating both simplicity and effectiveness. The large Bellcap has an elegant 12 inches by 16.375 inches geometric shape and is well suited for function without overwhelming design.

Features
  • Bellcap collection
  • Diameter: 12.00 inches, Height: 16.38 inches
  • Matte Black Finish
  • 144 inch cord length
  • Mid-Century Modern Design
  • Material: Steel
  • Dry location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Material:

Steel

Series:

Bellcap

CCT Selectable:

No

Location Rating:

Dry

Power Method:

Hardwired

Application:

Indoor

Bulb Included:

No

Energy Star Rated:

No

Lamp Type:

A19

Dimmable:

Lamp Dependent

Finish:

Matte Black

Number of Lamps:

1

Replaceable Light Source:

Yes

Cord Length:

144"

Style:

Mid-Century Modern

Technology:

Lamp Dependent

Base Type:

Medium

ANSI Base:

E26

Country of Origin:

China

Product Type:

Pendant

Wattage:

100

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy