Apply to be a TradeMaster!
Main product image of Bellcap 1 Light Small Pendant Fixture Matte White Finish
Magnifying glass
Hover image to zoom

Bellcap 1 Light Small Pendant Fixture Matte White Finish

Brand:
Nuvo
SKU:
60-7096
Rating:
(0)
Q&A:
(0)
Bellcap 1 Light Small Pendant Fixture Matte White Finish
Magnifying glass
Hover image to zoom
$139.15 each
In Stock
In Stock
Get 291 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Matte White
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Cord Length
144"

Description

–
The Bellcap 60-7096 is a Matte White pendant with twelve feet of coordinating white wire that has a graceful sculptural quality and houses a single lamp. Bellcap captures the inspiration of the Bauhaus design school, incorporating both simplicity and effectiveness. The small Bellcap has an elegant 6.75 inches by 13.25 inches geometric shape and is well suited for function without overwhelming design.

Features
  • Bellcap collection
  • Diameter: 6.75 inches, Height: 13.25 inches
  • Matte White Finish
  • Hardwire connection
  • Mid-Century Modern Design
  • Material: Steel
  • Dry location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
CCT Selectable:

No

Material:

Steel

Series:

Bellcap

Dimmable:

Lamp Dependent

Product Type:

Pendant

Replaceable Light Source:

Yes

Power Method:

Hardwired

Style:

Mid-Century Modern

Number of Lamps:

1

Application:

Indoor

Finish:

Matte White

Wattage:

60

Mount:

Ceiling

Country of Origin:

China

Base Type:

Medium

Cord Length:

144"

Energy Star Rated:

No

Bulb Included:

No

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Voltage:

120v

Technology:

Lamp Dependent

Location Rating:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy