Apply to be a TradeMaster!
Main product image of Bellcap 1 Light Large Pendant Fixture Matte White Finish
Magnifying glass
Hover image to zoom

Bellcap 1 Light Large Pendant Fixture Matte White Finish

Brand:
Nuvo
SKU:
60-7097
Rating:
(0)
Q&A:
(0)
Bellcap 1 Light Large Pendant Fixture Matte White Finish
Magnifying glass
Hover image to zoom
$237.15 each
In Stock
In Stock
Get 157 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Matte White
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Bellcap 60-7097 is a Matte White pendant with twelve feet of coordinating white wire that has a graceful sculptural quality and houses a single lamp. Bellcap captures the inspiration of the Bauhaus design school, incorporating both simplicity and effectiveness. The large Bellcap has an elegant 12 inches by 16.375 inches geometric shape and is well suited for function without overwhelming design.

Features
  • Bellcap collection
  • Diameter: 12.00 inches, Height: 16.38 inches
  • Matte White Finish
  • Hardwire connection
  • Mid-Century Modern Design
  • Material: Steel
  • Dry location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Location Rating:

Dry

Bulb Included:

No

Material:

Steel

Dimmable:

Lamp Dependent

Style:

Mid-Century Modern

ANSI Base:

E26

Wattage:

100

Finish:

Matte White

Energy Star Rated:

No

Base Type:

Medium

Number of Lamps:

1

Product Type:

Pendant

Lamp Type:

A19

Power Method:

Hardwired

Application:

Indoor

Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Series:

Bellcap

Cord Length:

144"

Mount:

Ceiling

CCT Selectable:

No

Voltage:

120v

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy