Apply to be a TradeMaster!
Main product image of Skybridge 5 Light Island Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Skybridge 5 Light Island Pendant Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7104
Rating:
(0)
Q&A:
(0)
Skybridge 5 Light Island Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$315.55 each
In Stock
In Stock
Get 110 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v

Description

–
The Skybridge 60-7104 island pendant light has bright glass goblet shades that highlights the Black finish on this five-light linear fixture. The unique saddle style glass holder and geometric lines complement any transitional or modern design. 42 inches length by 5 inches width, the Skybridge island pendant light is the perfect light source over a kitchen island or in a linear design application.

Features
  • Skybridge collection
  • Length: 42.00 inches, Width: 5.00 inches, Height: 9.00 inches
  • Matte Black Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel
  • Dry location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Series:

Skybridge

Energy Star Rated:

No

Cord Length:

144"

Style:

Industrial

Material:

Steel

Replaceable Light Source:

Yes

Wattage:

60

Bulb Included:

No

Product Type:

Island Pendant

ANSI Base:

E26

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Dimmable:

Lamp Dependent

Mount:

Ceiling

Number of Lamps:

5

Lamp Type:

A19

Finish:

Matte Black

Country of Origin:

China

CCT Selectable:

No

Power Method:

Hardwired

Base Type:

Medium

Location Rating:

Dry

Glass Finish:

Clear

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy