Apply to be a TradeMaster!
Main product image of Skybridge 5 Light Chandelier Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Skybridge 5 Light Chandelier Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7105
Rating:
(0)
Q&A:
(0)
Skybridge 5 Light Chandelier Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$364.55 each
In Stock
In Stock
Get 114 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Cord Length
144"
Product Highlight: Power Method
Hardwired

Description

–
The Skybridge 60-7105 five-light chandelier is a transitional design with clear glass goblet shades that highlights the Black finish. The unique saddle style glass holder and geometric lines complement any transitional or modern design. 27 inches in diameter, the Skybridge chandelier is the perfect light source over a dining table or can be used in a kitchen island design application.

Features
  • Skybridge collection
  • Diameter: 27.00 inches, Height: 15.00 inches
  • Matte Black Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel
  • Dry location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Location Rating:

Dry

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Lamp Type:

A19

Number of Lamps:

5

Application:

Indoor

Country of Origin:

China

Mount:

Ceiling

Material:

Steel

Technology:

Lamp Dependent

Bulb Included:

No

Voltage:

120v

Cord Length:

144"

ANSI Base:

E26

Power Method:

Hardwired

Energy Star Rated:

No

Style:

Industrial

Series:

Skybridge

Wattage:

60

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Product Type:

Chandelier

CCT Selectable:

No

Glass Finish:

Clear

Finish:

Matte Black

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy